
Concave Wall Bumper, 5 x 2 x 6, Satin Chrome
Mfr # DT100084
Zoro # G703474686
product price:Â $8.69
/eaKey Features
Material
Cast Brass
Color
Satin Chrome
Overall Height
6"
Overall Width
5"
Depth
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DT100084
Zoro #
G703474686
UPC #
737874560261
Country of Origin
China
Dimensions
Overall Height
6"
Overall Width
5"
Depth
2"
Details
Material
Cast Brass
Color
Satin Chrome
Weight
0.14 lbs
Description
Protects walls from potential damage caused by swinging doors. Mounts on wall for protection from door handles. 2.5" diameter with concealed mounting.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.