Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # K2053-32D
  • Zoro # G309481316
product price: 
$
47.15
/ea

Key Features

Lockset Function ANSI Code
F109
Includes Core
Core Included
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Lockset Function
Entrance, Office
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2053-32D
Zoro #
G309481316
UPC #
883351635646
Country of Origin
United States

Dimensions

Fits Chest Size
Tell Pro Line
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Lockset Function ANSI Code
F109
Item
Door Knob Lockset
Includes Core
Core Included
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Lockset Function
Entrance, Office
Lockset Type
Mechanical
Lockset Handle Type
Knob
Keyway Type
Schlage C
Backset
2 3/4 in
Visual Indicator Message
No Message
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Strike Type
Square Corner
Cylinder Core Type
Conventional Core Cylinder
Latch Bolt/Dead Bolt
Dead Latch
Locking/Unlocking Access - Inside
Thumb Turn
Number of Pins
6
Hand Orientation
Non-Handed
Mortise/Cylindrical
Cylindrical
Lockset Style
Rose
Standards
ANSI A156.2
Features
Tell Pro Line

Description

Tell Pro Line, Grade 2 Entry Knob

Ratings & reviews