Shop TELL
See all product information
Create Account
Door Knob Lockset, 1 3/8-1 3/4" Thick
- Mfr # K2070-32D
- Zoro # G509481369
product price:Â
$
49.39
/ea
Key Features
Locking/Unlocking Access - Outside
Keyway
Backset
2 3/4 in
Lockset Style
Rose
Strike Plate Width
1 1/4 in
Mortise/Cylindrical
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2070-32D
- Zoro #
- G509481369
- UPC #
- 883351556071
- Country of Origin
- United States
Dimensions
- Strike Plate Width
- 1 1/4 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Lip Length
- 1 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Tell Pro Line
- Strike Plate Height
- 4 7/8 in
Description
Tell Pro Line, Grade 2 Classroom Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.