Shop TELL
See all product information
Create Account
Door Knob Lockset, 1 3/8-1 3/4" Thick
- Mfr # K2080-32D
- Zoro # G409481216
product price:Â
$
51.89
/ea
Key Features
Includes Core
Core Included
Lockset Function
Storeroom
Visual Indicator Message
No Message
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2080-32D
- Zoro #
- G409481216
- UPC #
- 883351569125
- Country of Origin
- United States
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Lip Length
- 1 1/4 in
- Strike Plate Width
- 1 1/4 in
- Strike Plate Height
- 4 7/8 in
- Fits Chest Size
- Tell Pro Line
Description
Tell Pro Line, Grade 2 Storeroom Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.