Shop TELL
See all product information
Create Account
Door Knob Lockset, 1 3/8-1 3/4" Thick
- Mfr # K2080-8-32D
- Zoro # G309481217
product price:Â
$
47.15
/ea
Key Features
Lockset Function ANSI Code
F86
ANSI Grade
2
Keyway Type
Schlage C
Strike Type
Square Corner
Strike Plate Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2080-8-32D
- Zoro #
- G309481217
- UPC #
- 883351555982
- Country of Origin
- United States
- Lockset Function ANSI Code
- F86
- ANSI Grade
- 2
- Keyway Type
- Schlage C
- Strike Type
- Square Corner
- Hand Orientation
- Non-Handed
- Standards
- ANSI A156.2
- Lockset Handle Type
- Knob
- Trim Plate Shape
- Round
- Includes Core
- Core Included
- Cylinder Core Type
- Conventional Core Cylinder
- Backset
- 2 3/8 in
- Visual Indicator Message
- No Message
- Lockset Type
- Mechanical
- Latch Bolt/Dead Bolt
- Dead Latch
- Lockset Function
- Storeroom
- ANSI/BHMA Finish
- Satin Stainless Steel
- Locking/Unlocking Access - Outside
- Keyway
- Ligature-Resistant
- Not Ligature-Resistant
- Lockset Style
- Rose
- Mortise/Cylindrical
- Cylindrical
- Locking/Unlocking Access - Inside
- Not Lockable
- Number of Pins
- 6
- Item
- Door Knob Lockset
- Features
- Tell Pro Line
Dimensions
- Strike Plate Width
- 1 1/4 in
- Fits Chest Size
- Tell Pro Line
- Strike Plate Height
- 4 7/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Lip Length
- 1 1/4 in
Description
Tell Pro Line, Grade 2 Storeroom Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.