Door Lever Lockset, 1 3/8-2" Thick

  • Mfr # LC2053-IC-26D
  • Zoro # G009481272
product price: 
$
68.99
/ea

Key Features

Lockset Function
Entrance, Office
Visual Indicator Message
No Message
Lockset Function ANSI Code
F109
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC2053-IC-26D
Zoro #
G009481272
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Fits Chest Size
Clutched Lever, Independent Spring Action on each Lever
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in

Details

Lockset Function
Entrance, Office
Visual Indicator Message
No Message
Lockset Function ANSI Code
F109
Item
Door Lever Lockset
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Type
Mechanical
Standards
ANSI
Hand Orientation
Non-Handed
Lockset Style
Rose
Latch Bolt/Dead Bolt
Dead Latch
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Keyway
Keyway Type
Less Cylinder
Backset
2 3/4 in
Lockset Handle Type
Lever
Number of Pins
6
ANSI/BHMA Finish
Satin Chromium-Plated
Trim Plate Shape
Round
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Features
Clutched Lever, Independent Spring Action on each Lever

Description

Grade 2 Entry Clutched Lever

Ratings & reviews