Shop TELL
See all product information
Create Account
Double Cylinder Deadbolt, 1" L Throw
- Mfr # DB3062-SC-15
- Zoro # G909479829
product price:Â
$
41.99
/ea
Key Features
Mortise/Cylindrical
Cylindrical
Includes
(2) Nickel Silver Keys
Locking/Unlocking Access - Inside
Keyway
Door Thickness - Maximum
1 3/4 in
Shell Material
Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB3062-SC-15
- Zoro #
- G909479829
- UPC #
- -
- Country of Origin
- China
- Mortise/Cylindrical
- Cylindrical
- Includes
- (2) Nickel Silver Keys
- Locking/Unlocking Access - Inside
- Keyway
- Shell Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
- Backset
- 2 3/8 in, 2 3/4 in
- Keyway Type
- Schlage C
- Cylinder Core Type
- Conventional Core Cylinder
- Number of Pins
- 6
- Item
- Double Cylinder Deadbolt
- Key Type
- Keyed Different
- ANSI Grade
- 3
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Standards
- ANSI A156.5
- Includes Core
- Core Included
- Locking/Unlocking Access - Outside
- Keyway
- Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Throw Length
- 1 in
- Strike Plate Width
- 1 1/8 in
- Strike Plate Height
- 2 3/4 in
Description
Grade 3 Double Cylinder Deadbolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.