Double Cylinder Deadbolt, 1" L Throw
- Mfr # DB3062-SC-32D
- Zoro # G809479905
product price:Â
$
40.15
/ea
Key Features
Shell Material
Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Door Thickness - Maximum
1 3/4 in
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Mortise/Cylindrical
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB3062-SC-32D
- Zoro #
- G809479905
- UPC #
- -
- Country of Origin
- China
- Shell Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
- ANSI Grade
- 3
- Item
- Double Cylinder Deadbolt
- Locking/Unlocking Access - Outside
- Keyway
- Mortise/Cylindrical
- Cylindrical
- Backset
- 2 3/8 in, 2 3/4 in
- Locking/Unlocking Access - Inside
- Keyway
- ANSI/BHMA Finish
- Satin Stainless Steel
- Standards
- ANSI A156.5
- Includes Core
- Core Included
- Keyway Type
- Schlage C
- Number of Pins
- 6
- Cylinder Core Type
- Conventional Core Cylinder
- Key Type
- Keyed Different
- Includes
- (2) Nickel Silver Keys
- Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Height
- 2 3/4 in
- Throw Length
- 1 in
- Strike Plate Width
- 1 1/8 in
Description
Grade 3 Double Cylinder Deadbolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.