Zoro Homepage

LD Comm Privacy Lever

  • Mfr # CL100199

  • Zoro # G408251452


product price: $54.09
/ea
Sold in multiples of 6 for $324.54

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL100199
Zoro #
G408251452
UPC #
737874227607
Country of Origin
Taiwan, Province of China

Description

Light Duty, Commercial, Tubular Grade 2, Privacy Lever, Complies With ANSI A 1562, Series 4000, Grade 2, 400,000 Cycles, UL Listed For 3 Hour Fire Door ANSI A1171 American Disabilities Act, Tubular Steel Chassis, Coated With Zinc Dichromate, Corrosion Resistance, Lever Is NonHanded Solid Cast, Latch 1 x 214 Square Corner Faceplate, 1 Housing Diameter Stainless Steel, 12 Throw, Adjustable Backset 234 Or 238, US26D Satin Chrome Finish, 118 x 234 x 332 T Strike, Use Of Doors 138 To 134 Thick, Uses 218 Diameter Hole For Lever 1 Diameter Hole For Latch Bolt, Fits Standard 161 Door Prep, 5 Year Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.