Door Lever Lockset, 1 3/8-1 3/4" Thick
- Mfr # GMLDLL-DU
- Zoro # G812925772
product price:Â
$
21.39
/ea
Key Features
Lockset Handle Type
Lever
Lockset Function
Storefront Deadlatch
Keyway Type
None
Backset
2 3/4 in
Lockset Type
Mechanical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMLDLL-DU
- Zoro #
- G812925772
- UPC #
- -
- Country of Origin
- China
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
Details
- Lockset Handle Type
- Lever
- Lockset Function
- Storefront Deadlatch
- Keyway Type
- None
- Backset
- 2 3/4 in
- Lockset Type
- Mechanical
- Item
- Door Lever Lockset
- Cylinder Core Type
- Conventional Core Cylinder
- Latch Bolt/Dead Bolt
- Dead Latch
- Hand Orientation
- Non-Handed
- Locking/Unlocking Access - Inside
- Not Lockable
- Locking/Unlocking Access - Outside
- Keyway
- ANSI Grade
- 2
- Includes Core
- Core Included
- Visual Indicator Message
- No Message
- Trim Plate Shape
- Rectangular
- Ligature-Resistant
- Not Ligature-Resistant
- ANSI/BHMA Finish
- Darkened Oxidized Satin Bronze, Bright Relieved, Clear Coated
Description
Storefront Deadlatch Lever Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.