Single Cylinder Deadbolt, 1" L Throw
- Mfr # DB2060-SC-32D
- Zoro # G712936861
product price:Â
$
38.59
/ea
Key Features
Includes
(2) Nickel Silver Keys
ANSI Grade
2
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB2060-SC-32D
- Zoro #
- G712936861
- UPC #
- -
- Country of Origin
- China
Dimensions
- Strike Plate Height
- 2 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Throw Length
- 1 in
- Strike Plate Width
- 1 1/8 in
Details
- Includes
- (2) Nickel Silver Keys
- ANSI Grade
- 2
- Item
- Single Cylinder Deadbolt
- Backset
- 2 3/8 in, 2 3/4 in
- Key Type
- Keyed Different
- Keyway Type
- Schlage C
- Standards
- ANSI A156.5
- ANSI/BHMA Finish
- Satin Stainless Steel
- Number of Pins
- 6
- Mortise/Cylindrical
- Cylindrical
- Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
- Cylinder Core Type
- Conventional Core Cylinder
- Locking/Unlocking Access - Inside
- Thumb Turn
- Locking/Unlocking Access - Outside
- Keyway
- Includes Core
- Core Included
- Shell Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Description
Grade 2 Single Cylinder Deadbolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.