Shop TELTONIKA
See all product information
Create Account
SMA CABLE EXTENSION; RUT200; RUT240; RUT241; RUT360; RUT950; RUT951; RUT955; RUT
- Mfr # PR2VM20M
- Zoro # G421706588
product price:Â
$
20.35
/ea
Key Features
Connection 2 Gender
Female
Cable Type
SMA
Cable Length
6.56 ft
Connection 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR2VM20M
- Zoro #
- G421706588
- UPC #
- 4779051841141
- Country of Origin
- Lithuania
- Connection 2 Gender
- Female
- Cable Type
- SMA
- Item
- Antenna Cable
- Connection 1 Gender
- Male
Dimensions
- Cable Length
- 6.56 ft
Description
956; RUTX09; RUTX11; RUTX12; RUTX14; RUTXR1; TCR100; TRB140; TRB141;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.