Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIFI MAGNETIC SMA ANTENNA; RUT230; RUT24

  • Mfr # PR1KRF30

  • Zoro # G622443558


product price: $16.25
/ea

Key Features

Compatible With
Teltonika Routers: RUT140RUT142RUT200RUT206RUT241RUT260RUT271RUT361RUT901RUT906RUT951RUT951 PoE+RUT956RUT976
Operating Frequency Range
2400 MHz - 2500 MHz
Form Factor
Magnetic Mount
Antenna Gain (Isotropic)
3 dBi
Voltage Standing Wave Ratio (VSWR)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1KRF30
Zoro #
G622443558
UPC #
4779051840311
Country of Origin
Lithuania

Details

Item
Antenna
Compatible With
Teltonika Routers: RUT140RUT142RUT200RUT206RUT241RUT260RUT271RUT361RUT901RUT906RUT951RUT951 PoE+RUT956RUT976
Operating Frequency Range
2400 MHz - 2500 MHz
Form Factor
Magnetic Mount
Antenna Gain (Isotropic)
3 dBi
Voltage Standing Wave Ratio (VSWR)
2
Connector Type
SMA, RP-SMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.