Shop TEMP-DEX
See all product information
Create Account
Heat Resistant Gloves, Nitrile, 250 Degrees F Max Temp., Orange, 7, 1 PR
- Mfr # 720
- Zoro # G5386123
product price:Â
$
20.25
/pr
Key Features
Length
9"
Material
Nitrile
Max. Temp.
250 Degrees F
Standards
EN388
Lining
Wool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720
- Zoro #
- G5386123
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 7
- Length
- 9"
Details
- Item
- Heat Resistant Gloves
- Material
- Nitrile
- Max. Temp.
- 250 Degrees F
- Standards
- EN388
- Lining
- Wool
- Color
- Orange
- Fabric Weight
- 24 oz.
- Coating
- Nitrile
- Thumb Style
- Coated
- Application
- Handling of Hot Piping, Handling of Hot Steel After Welding, Handling of Molds in The Ceramic Industry
- Cuff
- Knit
- Coating Finish
- Textured
- ANSI/ISEA Cut Level
- A2
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
Description
Knit Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.