MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 11, 1 Pair
- Mfr # 710
- Zoro # G5386141
product price:Â
$
5.99
/pr
Key Features
Length
11"
Material
Nitrile
Max. Temp.
250 Degrees F
Standards
EN388
Lining
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 710
- Zoro #
- G5386141
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 11
- Length
- 11"
- Size- Numeric
- 11
Details
- Item
- Heat Resistant Gloves
- Material
- Nitrile
- Max. Temp.
- 250 Degrees F
- Standards
- EN388
- Lining
- Unlined
- Color
- Yellow
- Thumb Style
- Coated
- Coating
- Nitrile
- Application
- Handling of Composite Materials After Heat Processing, Hot Molds, Hot Sheet After Welding and Hot Piping
- Coating Finish
- Textured
- Fabric Weight
- 22 oz.
- Cuff
- Knit
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.