Zoro Homepage

Band Heater, 1 In. W, 1-1/2 In. Dia.

  • Mfr # NHW00112

  • Zoro # G2153751


product price: $48.89
/ea

Key Features

Heater Voltage
120V
Inside Dia.
1 1/2 in
Width
1 in
Watts
150 W
Amps
1.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHW00112
Zoro #
G2153751
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 1/2 in
Width
1 in
Width Tolerance
+/-1/16 in

Details

Heater Voltage
120V
Watts
150 W
Amps
1.25 A
Max. Temp.
900 Degrees F
Material
Mica Insulated
Terminals
None
Termination
12 in Lead Wire and 10 in SS Braid
Item
Band Heater
Watt Density
40 W/sq in
Features
The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required

Description

Band Heater, Heater Voltage 120V, Inside Dia. 1 1/2 in, Width 1 in, Material Mica Insulated, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire and 10 in SS Braid, 150 W Watts, Watt Density 40 W/sq in, 1.25 A Amps, Width Tolerance +/-1/16 in, Features The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.