Band Heater, 2-1/2 In. Dia., 900 Deg F

  • Mfr # NHW00187

  • Zoro # G2601401


product price: $47.69
/ea

Key Features

Heater Voltage
240V
Inside Dia.
2 1/2 in
Width
1 1/2 in
Watts
350 W
Amps
1.46 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHW00187
Zoro #
G2601401
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2 1/2 in
Width
1 1/2 in
Width Tolerance
+/-1/16 in

Details

Heater Voltage
240V
Watts
350 W
Amps
1.46 A
Max. Temp.
900 Degrees F
Material
Mica Insulated
Terminals
None
Termination
12 in Lead Wire and 10 in SS Braid
Item
Band Heater
Watt Density
34 W/sq in
Features
The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required

Description

Band Heater, Heater Voltage 240V, Inside Dia. 2 1/2 in, Width 1 1/2 in, Material Mica Insulated, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire and 10 in SS Braid, 350 W Watts, Watt Density 34 W/sq in, 1.46 A Amps, Width Tolerance +/-1/16 in, Features The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.