Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Heater, 240V, 6 In. W, 1400 Deg F

  • Mfr # BCH00026

  • Zoro # G2564283


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V
Inside Dia.
3 in
Width
6 in
Watts
1,500 W
Amps
6.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH00026
Zoro #
G2564283
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3 in
Width
6 in
Width Tolerance
+/-1/16 in

Details

Heater Voltage
240V
Watts
1,500 W
Amps
6.25 A
Max. Temp.
1,400 Degrees F
Material
Mica Insulated
Terminals
Terminal Box
Termination
10/32 Screw Terminal
Item
Band Heater
Watt Density
28 W/sq in
Features
Built-in Thermal Insulation; Conserves Electrical Energy; Fully Flexible for Easy Installation; Good Temperature Uniformity; Heats Through Conduction and Radiation; Longer Heater Life; Minimum Heat Loss; Various Constructions and Terminations

Description

Band Heater, Heater Voltage 240V, Inside Dia. 3 in, Width 6 in, Material Mica Insulated, Max. Temp. 1,400 Degrees F, Terminals Terminal Box, Termination 10/32 Screw Terminal, 1,500 W Watts, Watt Density 28 W/sq in, 6.25 A Amps, Width Tolerance +/-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.