Band Heater, 240V, Steel, 1-1/2 In. W

  • Mfr # NHL00137

  • Zoro # G2768437


product price: $40.29
/ea

Key Features

Heater Voltage
240V
Inside Dia.
1 1/2 in
Width
1 1/2 in
Watts
250 W
Amps
1.04 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHL00137
Zoro #
G2768437
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 1/2 in
Width
1 1/2 in
Width Tolerance
+/-1/16 in

Details

Heater Voltage
240V
Watts
250 W
Amps
1.04 A
Max. Temp.
900 Degrees F
Material
Mica Insulated
Terminals
None
Termination
12 in Lead Wire
Item
Band Heater
Features
The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required
Watt Density
45 W/sq in

Description

Band Heater, Heater Voltage 240V, Inside Dia. 1 1/2 in, Width 1 1/2 in, Material Mica Insulated, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire, 250 W Watts, Watt Density 45 W/sq in, 1.04 A Amps, Width Tolerance +/-1/16 in, Features The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.