Zoro Homepage

Band Heater, 3-1/2 In. Dia., 900 Deg F

  • Mfr # MBH20533

  • Zoro # G0790273


product price: $70.39
/ea

Key Features

Heater Voltage
120V
Inside Dia.
3 1/2 in
Width
2 in
Watts
650 W
Amps
5.42 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBH20533
Zoro #
G0790273
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3 1/2 in
Width
2 in
Width Tolerance
+/-1/16 in

Details

Heater Voltage
120V
Watts
650 W
Amps
5.42 A
Max. Temp.
900 Degrees F
Material
Mica Insulated
Terminals
Same Side
Termination
10/32 Screw Terminal
Item
Band Heater
Watt Density
33 W/sq in
Features
Built-In Thermal Insulation; Conserves Electrical Energy; Fully Flexible For Easy Installation; Good Temperature Uniformity; Heats Through Conduction and Radiation; Longer Heater Life; Minimum Heat Loss; Various Constructions and Terminations

Description

Band Heater, Heater Voltage 120V, Inside Dia. 3 1/2 in, Width 2 in, Material Mica Insulated, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10/32 Screw Terminal, 650 W Watts, Watt Density 33 W/sq in, 5.42 A Amps, Width Tolerance +/-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.