Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Heater, 4 In. W, 240V, 1400 Deg F

  • Mfr # BCH06427

  • Zoro # G2343013


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V
Inside Dia.
4 in
Width
4 in
Watts
1,200 W
Amps
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCH06427
Zoro #
G2343013
UPC #
094704870465
Country of Origin
United States

Dimensions

Inside Dia.
4 in
Width
4 in
Width Tolerance
+/-1/8 in

Details

Heater Voltage
240V
Watts
1,200 W
Amps
5 A
Max. Temp.
1,400 Degrees F
Material
Ceramic Fiber
Terminals
Opposite Side
Termination
10/32 Screw Terminal
Item
Band Heater
Watt Density
25 W/sq in
Features
Built-In Thermal Insulation; Conserves Electrical Energy; Fully Flexible For Easy Installation; Good Temperature Uniformity; Heats Through Conduction and Radiation; Longer Heater Life; Minimum Heat Loss; Various Constructions and Terminations

Description

Band Heater, Heater Voltage 240V, Inside Dia. 4 in, Width 4 in, Material Ceramic Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10/32 Screw Terminal, 1,200 W Watts, Watt Density 25 W/sq in, 5 A Amps, Width Tolerance +/-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.