Band Heater, Steel, 1-1/2 In. Dia.
Mfr # NHW00137
Zoro # G1183357
product price: $43.49
/eaKey Features
Heater Voltage
240V
Inside Dia.
1 1/2 in
Width
1 1/2 in
Watts
250 W
Amps
1.04 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NHW00137
Zoro #
G1183357
UPC #
094704794709
Country of Origin
United States
Dimensions
Inside Dia.
1 1/2 in
Width
1 1/2 in
Width Tolerance
+/-1/16 in
Details
Heater Voltage
240V
Watts
250 W
Amps
1.04 A
Max. Temp.
900 Degrees F
Material
Mica Insulated
Terminals
None
Termination
12 in Lead Wire and 10 in SS Braid
Item
Band Heater
Features
The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required
Watt Density
45 W/sq in
Description
Band Heater, Heater Voltage 240V, Inside Dia. 1 1/2 in, Width 1 1/2 in, Material Mica Insulated, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire and 10 in SS Braid, 250 W Watts, Watt Density 45 W/sq in, 1.04 A Amps, Width Tolerance +/-1/16 in, Features The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.