Zoro Homepage

Ceramic Infrared Heater, 230V, 1000W

  • Mfr # CRB10031

  • Zoro # G0548913


product price: $31.99
/ea

Key Features

Heater Voltage
230 V AC
For Use With
CRA10004, CRA10012, CRA10020, CRA10028, CRA10152
Watts
1000W
Height
1-3/8"
Length
9-21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB10031
Zoro #
G0548913
UPC #
094705180907
Country of Origin
United States

Dimensions

Height
1-3/8"
Length
9-21/32"
Width
2-3/8"
Overall Height
1 3/8 in
Overall Width
2 3/8 in
Overall Length
9 5/8 in

Details

Item
Electric Process Heater Replacement Element
Heater Voltage
230 V AC
For Use With
CRA10004, CRA10012, CRA10020, CRA10028, CRA10152
Watts
1000W
Includes
Ceramic Bead Insulated Wires
Voltage
230V AC
Remarks
Can Be Used As Stand Alone Heater
Material
Ceramic
Wattage Output
1,000 W
Shape
Curved-Face

Description

Electric Process Heater Replacement Element, Wattage Output 1,000 W, 230V AC, For Use With CRA10004, CRA10012, CRA10020, CRA10028, CRA10152, Overall Length 9 5/8 in, Overall Width 2 3/8 in, Overall Height 1 3/8 in, Material Ceramic, Shape Curved-Face, Remarks Can Be Used As Stand Alone Heater, Includes Ceramic Bead Insulated Wires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.