Zoro Homepage

Ceramic Terminal Block, 1-1/4x2-7/16 in.

  • Mfr # EHD-108-121

  • Zoro # G0678666


product price: $20.89
/ea

Key Features

Heater Voltage
600V AC
Block Type
High Temperature 3-Pole
Length
1 1/4 in
Width
2 7/16 in
Height
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD-108-121
Zoro #
G0678666
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/4 in
Width
2 7/16 in
Height
13/16 in

Details

Heater Voltage
600V AC
Block Type
High Temperature 3-Pole
Item
Ceramic Terminal Block
Includes
Mounting Hardware
For Use With
CRB10006, CRB10008, CRB10014, CRB10016, CRB10023, CRB10025, CRB10031, CRB10033

Description

Ceramic Terminal Block, Block Type High Temperature 3-Pole, Heater Voltage 600V AC, Length 1 1/4 in, Width 2 7/16 in, Height 13/16 in, For Use With CRB10006, CRB10008, CRB10014, CRB10016, CRB10023, CRB10025, CRB10031, CRB10033, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.