Zoro Homepage

Circulation Booster Heater, 18 In. L

  • Mfr # CHF02156

  • Zoro # G2606606


product price: $1,474.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Phase
1
Heater Voltage
120V AC
Watts
2,000 W
NPT
1 in
Watt Density
45 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF02156
Zoro #
G2606606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in

Details

Phase
1
Heater Voltage
120V AC
Watts
2,000 W
NPT
1 in
Watt Density
45 W/sq in
Control Range
60 Degrees to 180 Degrees F
Sheath Material
Copper
Item
Circulation Booster Heater
Enclosure Type
NEMA 1
Includes
Thermostat
For Use With
Water
Type
Circulation Booster Heater

Description

Circulation Booster Heater, 2,000 W Watts, Sheath Material Copper, Watt Density 45 W/sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 18 in, Control Range 60 Degrees to 180 Degrees F, 1 in NPT, Enclosure Type NEMA 1, For Use With Water, Includes Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.