Zoro Homepage

Circulation Booster Heater, 3000W

  • Mfr # CHF02158

  • Zoro # G1057777


product price: $1,465.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
240V AC
Watts
3,000 W
NPT
1 in
Watt Density
49 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF02158
Zoro #
G1057777
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Min. Immersion Depth
22 in
Flange Size
1 1/4 in

Details

Phase
1
Heater Voltage
240V AC
Watts
3,000 W
NPT
1 in
Watt Density
49 W/sq in
Control Range
60 Degrees to 180 Degrees F
Sheath Material
Copper
Item
Circulation Booster Heater
Includes
Thermostat
Enclosure Type
NEMA 1
Special Information
Optimum Operating Efficiency and Performance, Self-Contained Heating Units
For Use With
Water
Flange Material
Brass
Type
Circulation Booster Heater

Description

Circulation Booster Heater, 3,000 W Watts, Sheath Material Copper, Watt Density 49 W/sq in, Flange Size 1 1/4 in, Heater Voltage 240V AC, 1 Phase, Overall Length 22 in, Control Range 60 Degrees to 180 Degrees F, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 22 in, Flange Material Brass, Special Information Optimum Operating Efficiency and Performance, Self-Contained Heating Units, For Use With Water, Includes Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.