Zoro Homepage

Circulation Heater, 45 In. L

  • Mfr # CHF02341

  • Zoro # G3059472


product price: $1,866.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Heater Voltage
240V AC
Watts
12,000 W
Watt Density
48 W/sq in
Overall Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF02341
Zoro #
G3059472
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45 in
Flange Size
3 in
Min. Immersion Depth
44 5/8 in

Details

Phase
3
Heater Voltage
240V AC
Watts
12,000 W
Watt Density
48 W/sq in
Control Range
60 Degrees to 250 Degrees F
Screw Plug Material
Stainless Steel
Sheath Material
Incoloy(R) 800
Item
Circulation Heater
Includes
Tank Mounted Double Pole Thermostat
Enclosure Type
NEMA 1
Special Information
Optimum Operating Efficiency and Performance, Self-Contained Heating Units
Flange Material
Steel
For Use With
Air, Water
Type
Circulation Heater

Description

Circulation Heater, 12,000 W Watts, Sheath Material Incoloy(R) 800, Screw Plug Material Stainless Steel, Watt Density 48 W/sq in, Flange Size 3 in, Heater Voltage 240V AC, 3 Phase, Overall Length 45 in, Control Range 60 Degrees to 250 Degrees F, Enclosure Type NEMA 1, Min. Immersion Depth 44 5/8 in, Flange Material Steel, Special Information Optimum Operating Efficiency and Performance, Self-Contained Heating Units, For Use With Air, Water, Includes Tank Mounted Double Pole Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.