Zoro Homepage

Circulation Heater, 46 In. L

  • Mfr # CHF02346

  • Zoro # G1941423


product price: $2,905.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Phase
3
Heater Voltage
480V AC
Watts
24,000 W
Watt Density
48 W/sq in
Overall Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF02346
Zoro #
G1941423
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Flange Size
5 in

Details

Phase
3
Heater Voltage
480V AC
Watts
24,000 W
Watt Density
48 W/sq in
Control Range
60 Degrees to 250 Degrees F
Screw Plug Material
Stainless Steel
Sheath Material
Stainless Steel
Item
Circulation Heater
Includes
Tank Mounted Double Pole Thermostat
Special Information
Replacement Heater
For Use With
Mfr. No. TFP02720
Flange Material
Steel
Enclosure Type
NEMA 1
Type
Circulation Heater

Description

Circulation Heater, 24,000 W Watts, Sheath Material Stainless Steel, Screw Plug Material Stainless Steel, Watt Density 48 W/sq in, Flange Size 5 in, Heater Voltage 480V AC, 3 Phase, Overall Length 46 in, Control Range 60 Degrees to 250 Degrees F, Enclosure Type NEMA 1, Flange Material Steel, Special Information Replacement Heater, For Use With Mfr. No. TFP02720, Includes Tank Mounted Double Pole Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.