Zoro Homepage

Circulation Heater, 64 In. L

  • Mfr # CHF02348

  • Zoro # G1599001


product price: $3,701.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Phase
3
Heater Voltage
480V AC
Watts
40,000 W
Watt Density
48 W/sq in
Overall Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF02348
Zoro #
G1599001
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64 in
Flange Size
5 in
Min. Immersion Depth
63 7/8 in

Details

Phase
3
Heater Voltage
480V AC
Watts
40,000 W
Watt Density
48 W/sq in
Control Range
60 Degrees to 250 Degrees F
Screw Plug Material
Stainless Steel
Sheath Material
Incoloy(R) 840
Item
Circulation Heater
Special Information
Optimum Operating Efficiency and Performance, Self-Contained Heating Units
Includes
Tank Mounted Double Pole Thermostat
Flange Material
Steel
Enclosure Type
NEMA 1
For Use With
Air
Type
Circulation Heater

Description

Circulation Heater, 40,000 W Watts, Sheath Material Incoloy(R) 840, Screw Plug Material Stainless Steel, Watt Density 48 W/sq in, Flange Size 5 in, Heater Voltage 480V AC, 3 Phase, Overall Length 64 in, Control Range 60 Degrees to 250 Degrees F, Enclosure Type NEMA 1, Min. Immersion Depth 63 7/8 in, Flange Material Steel, Special Information Optimum Operating Efficiency and Performance, Self-Contained Heating Units, For Use With Air, Includes Tank Mounted Double Pole Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.