Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumHeater, 52inL, SiliconeRubber, 115VAC

  • Mfr # DHR00070

  • Zoro # G008578256


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Watts
750 W
Watt Density
5.5 W/sq in
For Container Type
Drums
Thermostat Temperature -Maximum
425 Degrees F
Operating Temperature - Maximum
425 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHR00070
Zoro #
G008578256
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
6 ft
Heater Width
3 in
Heater Length
52 in
Drum Diameter - Maximum
18 in

Details

Item
Drum Heater
Watts
750 W
Watt Density
5.5 W/sq in
For Container Type
Drums
Thermostat Temperature -Maximum
425 Degrees F
Operating Temperature - Maximum
425 Degrees F
Current Rating
6.5 A
Standards
cUL Certified, UL/CSA Certified
Electrical Connection Type
3-Prong Plug
For Container Capacity
30 gal
Closure Method
Hook Clip
Heater Material
Silicone Rubber
Environment
Indoor
Operating Voltage
115V AC
Thermostat Temperature -Minimum
50 Degrees F
Features
1,250 Volts Dielectric Tested, Adjustable Thermostat, Surface Grounded Electrically with Internal Ground Screen
For Container Material Type
Metal

Description

Drum Heater, Current Rating 6.5 A, Environment Indoor, For Container Capacity 30 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 5.5 W/sq in, Watts 750 W, Closure Method Hook Clip, Drum Diameter - Maximum 18 in, Electrical Connection Type 3-Prong Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.