Zoro Homepage

Flanged Immersion Heater, 51-9/16 In. L

  • Mfr # TFP02674

  • Zoro # G2029151


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Phase
1, 3
Heater Voltage
480V AC
Watts
18,000 W
Watt Density
45.5 W/sq in
Overall Length
51 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP02674
Zoro #
G2029151
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 9/16 in
Min. Immersion Depth
48 in
Flange Size
3 in

Details

Phase
1, 3
Heater Voltage
480V AC
Watts
18,000 W
Watt Density
45.5 W/sq in
Sheath Material
Incoloy(R) 800
Item
Flanged Immersion Heater
Enclosure Type
NEMA 1
Includes
Gasket
Flange Material
Steel
Special Information
Tubular Heating Elements Silver Brazed or Tig Welded to a Flange Cut from Steel or Stainless Steel Plate
For Use With
Air Heating, Dehumidifying Dryers, Heat Exchange Systems, Hot Air Dryers, Steam Table
Type
Flange Heater

Description

Flanged Immersion Heater, 18,000 W Watts, Sheath Material Incoloy(R) 800, Watt Density 45.5 W/sq in, Flange Size 3 in, Heater Voltage 480V AC, 1, 3 Phase, Overall Length 51 9/16 in, Enclosure Type NEMA 1, Min. Immersion Depth 48 in, Flange Material Steel, Special Information Tubular Heating Elements Silver Brazed or Tig Welded to a Flange Cut from Steel or Stainless Steel Plate, For Use With Air Heating, Dehumidifying Dryers, Heat Exchange Systems, Hot Air Dryers, Steam Table, Includes Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.