Zoro Homepage

Heater, 120V, 17-7/8 In. L, 1200 Deg F

  • Mfr # CSF00016

  • Zoro # G3370491


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V AC
Overall Length
17 7/8 in
Mounting Dimension
16 7/8 in
Element Width
1 1/2 in
Watts
1,550 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF00016
Zoro #
G3370491
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 7/8 in
Mounting Dimension
16 7/8 in
Element Width
1 1/2 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32
H x W Across Fins
1 3/8 x 2 in

Details

Item
Finned Strip Heater
Heater Voltage
120V AC
Watts
1,550 W
Watt Density
33 W/sq in
Terminals
Parallel
Phase
1
Mounting Type
Surface Mount
Sheath Material
304 Stainless Steel
Includes
Mounting Tabs
Max. Sheath Temp.
1,200 Degrees F
Material
Nickel Plated Steel
Standards
UL Recognized

Description

Finned Strip Heater, Heater Voltage 120V AC, Overall Length 17 7/8 in, Mounting Dimension 16 7/8 in, 1,550 W Watts, Watt Density 33 W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1 3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.