Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater, 240V, 14 In. L, 1200 Deg F

  • Mfr # CSF00013

  • Zoro # G2782744


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V AC
Overall Length
14 in
Mounting Dimension
13 in
Element Width
1 1/2 in
Watts
1,100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF00013
Zoro #
G2782744
UPC #
094704935430
Country of Origin
United States

Dimensions

Overall Length
14 in
Mounting Dimension
13 in
Element Width
1 1/2 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32
H x W Across Fins
1 3/8 x 2 in

Details

Item
Finned Strip Heater
Heater Voltage
240V AC
Watts
1,100 W
Watt Density
33 W/sq in
Terminals
Parallel
Phase
1
Includes
Mounting Tabs
Max. Sheath Temp.
1,200 Degrees F
Material
Nickel Plated Steel
Standards
UL Recognized
Sheath Material
304 Stainless Steel
Mounting Type
Surface Mount

Description

Finned Strip Heater, Heater Voltage 240V AC, Overall Length 14 in, Mounting Dimension 13 in, 1,100 W Watts, Watt Density 33 W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1 3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.