Zoro Homepage

Heater, 240V, 14 In. L, 1200 Deg F

  • Mfr # CSF00249

  • Zoro # G2514233


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V AC
Overall Length
14 in
Mounting Dimension
13 in
Element Width
1 1/2 in
Watts
750 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF00249
Zoro #
G2514233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Mounting Dimension
13 in
Element Width
1 1/2 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32
H x W Across Fins
1 3/8 x 2 in

Details

Item
Finned Strip Heater
Heater Voltage
240V AC
Watts
750 W
Watt Density
28 W/sq in
Terminals
Each End
Phase
1
Standards
UL Recognized
Max. Sheath Temp.
1,200 Degrees F
Material
Nickel Plated Steel
Sheath Material
304 Stainless Steel
Mounting Type
Surface Mount
Includes
Mounting Tabs

Description

Finned Strip Heater, Heater Voltage 240V AC, Overall Length 14 in, Mounting Dimension 13 in, 750 W Watts, Watt Density 28 W/sq in, Terminals Each End, Element Width 1 1/2 in, Sheath Material 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1 3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.