Zoro Homepage

Heater, 240V, 15-1/4 In. L, 1200 Deg F

  • Mfr # CSF00015

  • Zoro # G2820063


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V AC
Overall Length
15 1/4 in
Mounting Dimension
14 1/4 in
Element Width
1 1/2 in
Watts
1,250 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF00015
Zoro #
G2820063
UPC #
094704998190
Country of Origin
United States

Dimensions

Overall Length
15 1/4 in
Mounting Dimension
14 1/4 in
Element Width
1 1/2 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
H x W Across Fins
1 3/8 x 2 in
Screw Size
10-32

Details

Item
Finned Strip Heater
Heater Voltage
240V AC
Watts
1,250 W
Watt Density
33 W/sq in
Terminals
Parallel
Phase
1
Standards
UL Recognized
Max. Sheath Temp.
1,200 Degrees F
Sheath Material
304 Stainless Steel
Material
Nickel Plated Steel
Mounting Type
Surface Mount
Includes
Mounting Tabs

Description

Finned Strip Heater, Heater Voltage 240V AC, Overall Length 15 1/4 in, Mounting Dimension 14 1/4 in, 1,250 W Watts, Watt Density 33 W/sq in, Terminals Parallel, Element Width 1 1/2 in, Sheath Material 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1 3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.