Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Element, 4 In. L

  • Mfr # CRR00004

  • Zoro # G1968066


product price: $34.39
/ea

Key Features

For Use With
Mfr. No. CRK00016
Diameter
3 1/2 in
Length
4"
kW
0.15
Heater Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRR00004
Zoro #
G1968066
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 1/2 in
Length
4"
Overall Length
4 in

Details

Item
Flat-Top Socket-Mount Heater
For Use With
Mfr. No. CRK00016
kW
0.15
Heater Voltage
120 V AC
Watts
150
Remarks
Metamorphing Rose to Gray Ceramic Emitter
Material
Ceramic
Color
White
Heater Mounting Position
Horizontal or Vertical Burn
Voltage
120V AC
Connection Type
E26, Medium Base
Wattage Output
150 W
Fits Heater Type
Radiant Process Heaters

Description

Flat-Top Socket-Mount Heater, Wattage Output 150 W, Voltage 120V AC, Overall Length 4 in, Diameter 3 1/2 in, For Use With Mfr. No. CRK00016, Material Ceramic, Color White, Connection Type E26, Medium Base, Fits Heater Type Radiant Process Heaters, Heater Mounting Position Horizontal or Vertical Burn, Remarks Metamorphing Rose to Gray Ceramic Emitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.