Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Element

  • Mfr # CRT10102

  • Zoro # G1584545


product price: $48.19
/ea

Key Features

For Use With
Mfr. No. CRK00016
Diameter
1 3/8 in
Length
4-21/64"
kW
0.1
Heater Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRT10102
Zoro #
G1584545
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/8 in
Length
4-21/64"
Overall Length
4-1/3 in

Details

Item
Tubular Socket-Mount Heater
For Use With
Mfr. No. CRK00016
kW
0.1
Heater Voltage
120 V AC
Remarks
Metamorphing Rose to Gray Ceramic Emitter
Watts
100
Heater Mounting Position
Horizontal or Vertical Burn
Color
Coral
Material
Ceramic
Wattage Output
100 W
Connection Type
E26, Medium Base
Voltage
120V AC
Fits Heater Type
Radiant Process Heaters

Description

Tubular Socket-Mount Heater, Wattage Output 100 W, Voltage 120V AC, Overall Length 4-1/3 in, Diameter 1 3/8 in, For Use With Mfr. No. CRK00016, Material Ceramic, Color Coral, Connection Type E26, Medium Base, Fits Heater Type Radiant Process Heaters, Heater Mounting Position Horizontal or Vertical Burn, Remarks Metamorphing Rose to Gray Ceramic Emitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.