Tempco

High temp Lead Wire, 14 Ga, Max Temp 482 F


product price: $318.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Temp. (F) 482 Degrees
  • Jacket Color Natural
  • Spool Length 250 ft.
  • Voltage 600V AC
  • Max. Temp. (C) 250 Degrees
See all product information

Product Information

Dimensions

Spool Length 250 ft.
Nominal Outside Dia. 0.12 in
Wire Size 14 AWG
Wire Size - Wire and Cable 14 AWG
Wire Size (Wire and Cable) 14 AWG
Length 250 ft
Length (Straight Wireway) 250 ft

Details

Max. Temp. (F) 482 Degrees
Jacket Color Natural
Voltage 600V AC
Max. Temp. (C) 250 Degrees
Item High Temperature Lead Wire
Conductor Material Nickel Plated Copper
Cable Type TGGT
Wire Gauge 14 AWG
Max. Amps 39 At Ambient Temp of 104 Degrees F/40 Degrees C
Insulation PTFE Tape Insulation with (2) Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over-Braid
Standards CSA AWM Class 1 Group A/B, UL5256
Stranding 41 x 30
Trade Designation TGGT
Temp. Rating 482 Degrees F
Wire Color Natural
Product Type High Temp Lead Wire
Insulation Material - Wire and Cable Fiberglass, PTFE
Insulation Material Fiberglass, PTFE
Cable Type - Wire and Cable TGGT
Wire and Cable Item High Temperature Lead Wire

Description

High Temp Lead Wire, Wire Size 14 AWG, Trade Designation TGGT, Insulation Material Fiberglass, PTFE, Wire Color Natural, Length 250 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Plated Copper, Temp. Rating 482 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.