SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High temp Lead Wire, 14 Ga, Max Temp 842 F

TEMPCO| Zoro #: G1715996| Mfr #: LDWR-1043

$381.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Color: NaturalVoltage: 600VACNominal Outside Dia.: 0.143"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715996 Mfr #: LDWR-1043
Jacket Color: NaturalVoltage: 600VAC
Nominal Outside Dia.: 0.143"Wire Gauge: 14 AWG
Spool Length: 250 ft.Conductor Material: Nickel Clad Copper
Max. Amps: 56 At Ambient Temp of 104 Degrees F/40 Degrees CItem: High Temperature Lead Wire
Insulation: Mica Insulation with Fiberglass Over-BraidCable Type: MG
Stranding: 41 x 30Max. Temp. (C): 450 Degrees
Max. Temp. (F): 842 DegreesStandards: UL 5335/5107, CSA AWM Class 1 Group A/B FT-1
Country of Origin (subject to change): United States

Description

High Temperature Lead Wire, Wire Size - Wire and Cable 14 AWG, Cable Type - Wire and Cable MG, Insulation Material - Wire and Cable Fiberglass, Mica, Jacket Color Natural, Conductor Material Nickel Clad Copper, Max. Amps 56 At Ambient Temp of 104 Degrees F/40 Degrees C, Spool Length 250 ft., Voltage 600VAC, Max. Temp. (C) 450 Degrees , Max. Temp. (F) 842 Degrees , Nominal Outside Dia. 0.143 In., Stranding 41 x 30, Standards UL 5335/5107, CSA AWM Class 1 Group A/B FT-1

Reviews