Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temp Lead Wire, PTFE, 20 AWG, White, 250 ft

  • Mfr # LDWR-1074

  • Zoro # G1644623


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Silver Plated Copper
Trade Designation
PTFE
Nominal Outside Dia.
0.06 in
Voltage
300V AC
Insulation Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDWR-1074
Zoro #
G1644623
UPC #
094705704554
Country of Origin
United States

Dimensions

Length
250 ft
Nominal Outside Dia.
0.06 in
Wire Size
20 AWG
Overall Length
250 ft
Conductor Size
20 AWG
Nominal Outside Diameter
0.06 in

Details

Item
High Temp Lead Wire
Conductor Material
Silver Plated Copper
Trade Designation
PTFE
Jacket Color
White
Voltage
300V AC
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
392°F
Stranding
19 x 32
Wire Color
White
Standards
CSA AWM Class 1 Group A/B FT-1, UL1180
Max. Amps
14 At Ambient Temp of 104 Degrees F/40 Degrees C
Cable Type
PTFE
Number of Conductors
1
Number of Strands
19
Packaging
Spool
Temperature Rating - Maximum Dry
392 Degrees F
Temperature Rating - Maximum Wet
392 Degrees F
Conductor Insulation Material
PTFE
Conductor Insulation Color
White

Description

High Temp Lead Wire, Wire Size 20 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color White, Length 250 ft, Voltage 300V AC, Jacket Color White, Conductor Material Silver-Plated Copper, Temp. Rating 392 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.