Tempco
High temp Lead Wire, 22Ga, Red
Mfr # LDWR-1055
Zoro # G2374881
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V AC
- Stranding 19 x 34
- Cable Type PTFE
- Conductor Material Silver Plated Copper
- Max. Amps 9.6 At Ambient Temp of 104 Degrees F/40 Degrees C
Explore More Products
- TEMPCO Wire, High Temperature LDWR-1024
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F LDWR-1045
- TEMPCO High temp Lead Wire, 14 Ga, White LDWR-1056
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F LDWR-1043
- TEMPCO High temp Lead Wire, 14 Ga, Black LDWR-1061
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F LDWR-1048
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F LDWR-1041
- TEMPCO High temp Lead Wire, 16 Ga, Black LDWR-1077
- TEMPCO High temp Lead Wire, 20 Ga, Red LDWR-1069
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F LDWR-1049
- TEMPCO Wire, High Temperature LDWR-1015
- Tempco High Temperature Lead Wire