Zoro Homepage

High Temp Lead Wire, MG, 14 AWG, Natural, 100 ft

  • Mfr # LDW-103-134

  • Zoro # G411363333


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Nickel Plated Copper
Trade Designation
MG
Jacket Color
Natural
Nominal Outside Dia.
0.15 in
Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDW-103-134
Zoro #
G411363333
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Nominal Outside Dia.
0.15 in
Wire Size
14 AWG
Nominal Outside Diameter
0.15 in
Overall Length
100 ft
Conductor Size
14 AWG

Description

High Temp Lead Wire, Wire Size 14 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 100 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel-Clad Copper, Temp. Rating 1022 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.