Zoro Homepage

High Temp Lead Wire, MG, 14 AWG, Natural, 250 ft

  • Mfr # LDW-103-134

  • Zoro # G011363306


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Nickel Plated Copper
Trade Designation
MG
Jacket Color
Natural
Nominal Outside Dia.
0.15 in
Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDW-103-134
Zoro #
G011363306
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft
Nominal Outside Dia.
0.15 in
Wire Size
14 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.15 in
Conductor Size
14 AWG

Details

Item
High Temp Lead Wire
Conductor Material
Nickel Plated Copper
Trade Designation
MG
Jacket Color
Natural
Voltage
600V AC
Insulation Material
Fiberglass, Mica
Conductor Design
Stranded
Temp. Rating
1022°F
Stranding
41 x 30
Wire Color
Natural
Standards
UL 5400
Maximum Current
45 A
Number of Strands
41
Temperature Rating - Maximum Dry
1,022 Degrees F
Number of Conductors
1
Packaging
Spool
Conductor Insulation Color
Natural
Temperature Rating - Maximum Wet
1,022 Degrees F
Conductor Insulation Material
Fiberglass, Mica

Description

High Temp Lead Wire, Wire Size 14 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 250 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel-Clad Copper, Temp. Rating 1022 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.