Zoro Homepage

High Temp Lead Wire, MG, 18 AWG, Natural, 250 ft

  • Mfr # LDW-105-161

  • Zoro # G511363295


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Nickel Plated Copper
Trade Designation
MG
Jacket Color
Natural
Nominal Outside Dia.
0.12 in
Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDW-105-161
Zoro #
G511363295
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft
Nominal Outside Dia.
0.12 in
Wire Size
18 AWG
Conductor Size
18 AWG
Nominal Outside Diameter
0.12 in
Overall Length
250 ft

Description

High Temp Lead Wire, Wire Size 18 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 250 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel-Clad Copper, Temp. Rating 1022 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.