High Temprature Terminal Lug
Mfr # TER-110-106
Zoro # G121908954
product price: $0.70
/eaSold in multiples of 13 for $9.10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TER-110-106
Zoro #
G121908954
UPC #
-
Country of Origin
United States
Description
Compression Lug, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 900 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Tongue Width Not Applicable, Contact Finish Nickel, Contact Material Steel, UL 94 Flammability Rating Not Applicable, Standards None, Barrel Style Brazed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.