Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temprature Terminal Lug

  • Mfr # TER-115-111

  • Zoro # G821908360


product price: $0.35
/ea
Sold in multiples of 25 for $8.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TER-115-111
Zoro #
G821908360
UPC #
-
Country of Origin
United States

Description

Compression Lug, Contact Finish Nickel, Contact Material Steel, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 900 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #10, Termination Style Crimp, Tongue Length Not Applicable, UL 94 Flammability Rating Not Applicable, Seam Style Butted, Standards None, Compatible with Product Type Ceramic E-Mitter Heaters And For Assembly Wiring, Minimum Wire Size 22 AWG, Special Features Misc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.