Zoro Homepage

Immersion Heater, 18-3/16 In. L

  • Mfr # TSP02751

  • Zoro # G0382532


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
120V AC
Watts
750 W
NPT
1 1/4 in
Watt Density
23 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP02751
Zoro #
G0382532
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 3/16 in
Min. Immersion Depth
13 in

Details

Phase
1
Heater Voltage
120V AC
Watts
750 W
NPT
1 1/4 in
Watt Density
23 W/sq in
Control Range
150 Degrees to 560 Degrees F
Sheath Material
Steel
Item
Over The Side Immersion Heater
Enclosure Type
NEMA 1
Includes
Screw Plug
For Use With
Mfr. No. CHF02306
Special Information
Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard
Type
Replacement Screw Plug

Description

Over The Side Immersion Heater, 750 W Watts, Sheath Material Steel, Watt Density 23 W/sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 18 3/16 in, Control Range 150 Degrees to 560 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 13 in, Special Information Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard, For Use With Mfr. No. CHF02306, Includes Screw Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.