Zoro Homepage

Indoor Infrared Heater, 240V, 1200W

  • Mfr # THE09139

  • Zoro # G2423443


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240 V AC
Watts
1200W
Overall Length
18 in
Length
18"
For Use With
Mfr. No. TRH30007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THE09139
Zoro #
G2423443
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Length
18"

Details

Heater Voltage
240 V AC
Watts
1200W
Item
Electric Process Heater Replacement Element
For Use With
Mfr. No. TRH30007
Includes
Locating Ring
Voltage
240V AC
Remarks
Indoor Heater
Shape
Hairpin Bend
Wattage Output
1,200 W

Description

Electric Process Heater Replacement Element, Wattage Output 1,200 W, 240V AC, For Use With Mfr. No. TRH30007, Overall Length 18 in, Shape Hairpin Bend, Remarks Indoor Heater, Includes Locating Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.