Zoro Homepage

Nonpressure Rated Flanged Heater, 9000W

  • Mfr # TPN01416

  • Zoro # G1977017


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Heater Voltage
240V AC
Watts
9,000 W
Watt Density
40.04 W/sq in
Overall Length
18 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPN01416
Zoro #
G1977017
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 1/8 in
Flange Size
6 in
Min. Immersion Depth
15 1/2 in
Height
6 in

Details

Phase
3
Heater Voltage
240V AC
Watts
9,000 W
Watt Density
40.04 W/sq in
Sheath Material
Incoloy(R) 800
Item
Nonpressure Rated Flanged Heater
Enclosure Type
NEMA 1
Flange Material
Steel
Includes
Gasket
For Use With
Air Heating, Dehumidifying Dryers, Heat Exchange Systems, Hot Air Dryers, Steam Table
Special Information
Tubular Heating Elements Silver Brazed or Tig Welded to a Flange Cut from Steel or Stainless Steel Plate
Type
Flange Heater Non Pressure Rated

Description

Nonpressure Rated Flanged Heater, 9,000 W Watts, Sheath Material Incoloy(R) 800, Watt Density 40.04 W/sq in, Flange Size 6 in, Heater Voltage 240V AC, 3 Phase, Overall Length 18 1/8 in, Enclosure Type NEMA 1, Min. Immersion Depth 15 1/2 in, Height 6 in, Flange Material Steel, Special Information Tubular Heating Elements Silver Brazed or Tig Welded to a Flange Cut from Steel or Stainless Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.