Zoro Homepage

Outdoor Infrared Heater, 120V, 1200W

  • Mfr # THE09181

  • Zoro # G2546022


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120 V AC
Watts
1200W
Overall Length
18 in
Length
18"
Includes
Threaded Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THE09181
Zoro #
G2546022
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Length
18"

Details

Heater Voltage
120 V AC
Watts
1200W
Item
Electric Process Heater Replacement Element
Includes
Threaded Bushings
For Use With
Mfr. No. TRH50005
Shape
Hairpin Bend
Wattage Output
1,200 W
Voltage
120V AC
Remarks
Outdoor Heater

Description

Electric Process Heater Replacement Element, Wattage Output 1,200 W, 120V AC, For Use With Mfr. No. TRH50005, Overall Length 18 in, Shape Hairpin Bend, Remarks Outdoor Heater, Includes Threaded Bushings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.